- 11/16 in Diameter
- HSS Material
- 3.75 in Overall Length
- TiN Coating
| Length Of Cut - Metric | 41.27 mm |
| End Style | Square |
| Center Cutting | Yes |
| Mill Style | Finishing |
| No. of Flutes | 4 |
| Material | HSS |
| Overall Length | 3.75 in |
| Shank Size - Metric | 15.88 mm |
| Direction of Cut | Right Hand |
| Diameter - Fraction | 11/16 in |
| Flute Type | Spiral |
| Diameter - Decimal | 0.6875 in |
| Mill Construction | General Purpose Finisher |
| Length of Cut | 1.625 in |
| Weight | 0.0 LB |

