Skip to content Skip to navigation menu
ClevelandC33197

C33197

21/64 583 3/8S TIN
Item #104173252
  • 21/64 in Diameter
  • HSS Material
  • 2.5 in Overall Length
  • TiN Coating
ClevelandC33197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/64 in Diameter
  • HSS Material
  • 2.5 in Overall Length
  • TiN Coating
Overall Length 2.5 in
Diameter - Decimal 0.3281 in
No. of Flutes 4
Mill Style Finishing
Center Cutting Yes
Direction of Cut Right Hand
Material HSS
Flute Type Spiral
Shank Size - Metric 9.52 mm
Diameter - Fraction 21/64 in
Mill Construction General Purpose Finisher
Length Of Cut - Metric 19.05 mm
End Style Square
Length of Cut 0.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison