Skip to content Skip to navigation menu
ClevelandC33166

C33166

11/16 583/570 1/2S
Item #104158077
  • 11/16 in Diameter
  • HSS Material
  • 3.625 in Overall Length
  • Bright Coating
ClevelandC33166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • HSS Material
  • 3.625 in Overall Length
  • Bright Coating
No. of Flutes 4
Mill Style Finishing
End Style Square
Length of Cut 1.625 in
Diameter - Fraction 11/16 in
Center Cutting Yes
Flute Type Spiral
Mill Construction General Purpose Finisher
Length Of Cut - Metric 41.27 mm
Overall Length 3.625 in
Material HSS
Shank Size - Metric 12.7 mm
Direction of Cut Right Hand
Diameter - Decimal 0.6875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison