Skip to content Skip to navigation menu
ClevelandC33161

C33161

17/32 583 1/2S
Item #104118965
  • 17/32 in Diameter
  • HSS Material
  • 3.375 in Overall Length
  • Bright Coating
ClevelandC33161
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/32 in Diameter
  • HSS Material
  • 3.375 in Overall Length
  • Bright Coating
End Style Square
Shank Size - Metric 12.7 mm
Mill Construction General Purpose Finisher
Diameter - Fraction 17/32 in
Length of Cut 1.375 in
Flute Type Spiral
Overall Length 3.375 in
Material HSS
Diameter - Decimal 0.5312 in
Center Cutting Yes
No. of Flutes 4
Direction of Cut Right Hand
Length Of Cut - Metric 34.92 mm
Mill Style Finishing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison