Skip to content Skip to navigation menu
ClevelandC33093

C33093

13/16 582 7/8S TIN
Item #104118960
  • 13/16 in Diameter
  • HSS Material
  • 6.125 in Overall Length
  • TiN Coating
ClevelandC33093
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16 in Diameter
  • HSS Material
  • 6.125 in Overall Length
  • TiN Coating
End Style Square
Center Cutting Yes
Overall Length 6.125 in
Material HSS
Diameter - Fraction 13/16 in
Diameter - Decimal 0.8125 in
Mill Style Finishing
Flute Type Spiral
Shank Size - Metric 22.22 mm
Mill Construction General Purpose Finisher
Length Of Cut - Metric 47.63 mm
Length of Cut 1.875 in
No. of Flutes 4
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison