Skip to content Skip to navigation menu
ClevelandC33042

C33042

27/64 582 1/2S
Item #104117502
  • 27/64 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • Bright Coating
ClevelandC33042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/64 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • Bright Coating
Mill Construction General Purpose Finisher
Flute Type Spiral
Overall Length 4.125 in
Diameter - Fraction 27/64 in
Direction of Cut Right Hand
Diameter - Decimal 0.4219 in
No. of Flutes 4
Length of Cut 1 in
Center Cutting Yes
Length Of Cut - Metric 25.4 mm
Material HSS
Shank Size - Metric 12.7 mm
Mill Style Finishing
End Style Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison