Skip to content Skip to navigation menu
ClevelandC33031

C33031

13/64 582 3/8S
Item #104117728
  • 13/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
ClevelandC33031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
Overall Length 3.25 in
No. of Flutes 4
Diameter - Fraction 13/64 in
Shank Size - Metric 9.52 mm
Direction of Cut Right Hand
Length of Cut 0.5625 in
Flute Type Spiral
Center Cutting Yes
End Style Square
Mill Style Finishing
Material HSS
Length Of Cut - Metric 14.29 mm
Diameter - Decimal 0.2031 in
Mill Construction General Purpose Finisher
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison