Skip to content Skip to navigation menu
ClevelandC33028

C33028

9/64 582 3/8S
Item #104117780
  • 9/64 in Diameter
  • HSS Material
  • 3.125 in Overall Length
  • Bright Coating
ClevelandC33028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/64 in Diameter
  • HSS Material
  • 3.125 in Overall Length
  • Bright Coating
End Style Square
Mill Construction General Purpose Finisher
Mill Style Finishing
Diameter - Decimal 0.1406 in
Center Cutting Yes
Length of Cut 0.4375 in
Flute Type Spiral
No. of Flutes 4
Length Of Cut - Metric 11.11 mm
Overall Length 3.125 in
Diameter - Fraction 9/64 in
Direction of Cut Right Hand
Material HSS
Shank Size - Metric 9.52 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison