Skip to content Skip to navigation menu
ClevelandC32996

C32996

15/32 567 1/2S CO TICN
Item #104119939
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.125 in Overall Length
  • TiCN Coating
ClevelandC32996
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.125 in Overall Length
  • TiCN Coating
Mill Style Finishing
Flute Type Spiral
Overall Length 4.125 in
Length of Cut 1 in
Shank Size - Metric 12.7 mm
End Style Square
Mill Construction General Purpose Finisher
Diameter - Decimal 0.4688 in
Center Cutting Yes
Material HSS-CO 8% (M42)
Length Of Cut - Metric 25.4 mm
Direction of Cut Right Hand
No. of Flutes 4
Diameter - Fraction 15/32 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison