- 29/64 in Diameter
- HSS-CO 8% (M42) Material
- 4.125 in Overall Length
- Bright Coating
| Length Of Cut - Metric | 25.4 mm |
| Length of Cut | 1 in |
| Mill Style | Finishing |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.4531 in |
| Diameter - Fraction | 29/64 in |
| Overall Length | 4.125 in |
| End Style | Square |
| Center Cutting | Yes |
| Shank Size - Metric | 12.7 mm |
| Mill Construction | General Purpose Finisher |
| Direction of Cut | Right Hand |
| Flute Type | Spiral |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

