Skip to content Skip to navigation menu
ClevelandC32880

C32880

1/8 565 3/8S CO TICN
Item #104120081
  • 1/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.0625 in Overall Length
  • TiCN Coating
ClevelandC32880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.0625 in Overall Length
  • TiCN Coating
Diameter - Decimal 0.125 in
Flute Type Spiral
Overall Length 3.0625 in
No. of Flutes 2
Length of Cut 0.375 in
Shank Size - Metric 9.52 mm
Mill Style Finishing
Direction of Cut Right Hand
Material HSS-CO 8% (M42)
Center Cutting Yes
Diameter - Fraction 1/8 in
End Style Square
Length Of Cut - Metric 9.52 mm
Mill Construction General Purpose Finisher
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison