Skip to content Skip to navigation menu
ClevelandC32725

C32725

15/32 558 1/2S 4F TICN
Item #104157108
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 5 in Overall Length
  • TiCN Coating
ClevelandC32725
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 5 in Overall Length
  • TiCN Coating
Length of Cut 3 in
Diameter - Decimal 0.4688 in
No. of Flutes 4
Diameter - Fraction 15/32 in
Center Cutting Yes
Material HSS-CO 8% (M42)
Flute Type Spiral
Mill Style Finishing
End Style Square
Overall Length 5 in
Direction of Cut Right Hand
Length Of Cut - Metric 76.2 mm
Mill Construction General Purpose Finisher
Shank Size - Metric 12.7 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison