Skip to content Skip to navigation menu
ClevelandC32718

C32718

1/4 558 3/8S 4F TICN
Item #104118199
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 3.5625 in Overall Length
  • TiCN Coating
ClevelandC32718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 3.5625 in Overall Length
  • TiCN Coating
Mill Construction General Purpose Finisher
Diameter - Wire E
No. of Flutes 4
End Style Square
Overall Length 3.5625 in
Material HSS-CO 8% (M42)
Shank Size - Metric 9.52 mm
Diameter - Fraction 1/4 in
Length of Cut 1.75 in
Flute Type Spiral
Diameter - Decimal 0.25 in
Direction of Cut Right Hand
Length Of Cut - Metric 44.45 mm
Mill Style Finishing
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison