
- 1 1/4 in Diameter
- HSS-CO 8% (M42) Material
- 8.5 in Overall Length
- TiN Coating
Material | HSS-CO 8% (M42) |
Length Of Cut - Metric | 152.4 mm |
Diameter - Decimal | 1.25 in |
Diameter - Fraction | 1 1/4 in |
Direction of Cut | Right Hand |
Length of Cut | 6 in |
Mill Construction | General Purpose Finisher |
End Style | Square |
Center Cutting | Yes |
Flute Type | Spiral |
Shank Size - Metric | 31.75 mm |
Overall Length | 8.5 in |
Mill Style | Finishing |
No. of Flutes | 6 |
Weight | 0.0 LB |
