Skip to content Skip to navigation menu
ClevelandC32694

C32694

11/32 558 3/8S 4F
Item #104117989
  • 11/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.25 in Overall Length
  • Bright Coating
ClevelandC32694
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.25 in Overall Length
  • Bright Coating
Diameter - Decimal 0.3438 in
Center Cutting Yes
No. of Flutes 4
Diameter - Fraction 11/32 in
End Style Square
Direction of Cut Right Hand
Overall Length 4.25 in
Material HSS-CO 8% (M42)
Length Of Cut - Metric 63.5 mm
Length of Cut 2.5 in
Flute Type Spiral
Mill Construction General Purpose Finisher
Shank Size - Metric 9.52 mm
Mill Style Finishing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison