Skip to content Skip to navigation menu
ClevelandC32680

C32680

15/32 557 1/2S 4F TICN
Item #104116972
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4 in Overall Length
  • TiCN Coating
ClevelandC32680
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 4 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 50.8 mm
Mill Style Finishing
Overall Length 4 in
Shank Size - Metric 12.7 mm
Center Cutting Yes
Direction of Cut Right Hand
Mill Construction General Purpose Finisher
Flute Type Spiral
No. of Flutes 4
Diameter - Decimal 0.4688 in
End Style Square
Length of Cut 2 in
Material HSS-CO 8% (M42)
Diameter - Fraction 15/32 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison