Skip to content Skip to navigation menu
ClevelandC32676

C32676

11/32 557 3/8S 4F TICN
Item #104116971
  • 11/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC32676
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
Center Cutting Yes
Direction of Cut Right Hand
No. of Flutes 4
End Style Square
Material HSS-CO 8% (M42)
Flute Type Spiral
Length Of Cut - Metric 38.1 mm
Mill Construction General Purpose Finisher
Mill Style Finishing
Diameter - Decimal 0.3438 in
Overall Length 3.25 in
Diameter - Fraction 11/32 in
Shank Size - Metric 9.52 mm
Length of Cut 1.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison