- E Diameter
- HSS-CO 8% (M42) Material
- 3.0625 in Overall Length
- TiCN Coating
| Length Of Cut - Metric | 31.75 mm |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Diameter - Decimal | 0.25 in |
| End Style | Square |
| Length of Cut | 1.25 in |
| No. of Flutes | 4 |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 1/4 in |
| Diameter - Wire | E |
| Material | HSS-CO 8% (M42) |
| Mill Construction | General Purpose Finisher |
| Overall Length | 3.0625 in |
| Mill Style | Finishing |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

