- 7/8 in Diameter
- HSS-CO 8% (M42) Material
- 5.75 in Overall Length
- Bright Coating
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Length of Cut | 3.5 in |
| Mill Style | Finishing |
| Diameter - Fraction | 7/8 in |
| End Style | Square |
| Flute Type | Spiral |
| Diameter - Decimal | 0.875 in |
| Shank Size - Metric | 22.22 mm |
| No. of Flutes | 6 |
| Material | HSS-CO 8% (M42) |
| Length Of Cut - Metric | 88.9 mm |
| Overall Length | 5.75 in |
| Mill Construction | General Purpose Finisher |
| Weight | 0.0 LB |

