Skip to content Skip to navigation menu
ClevelandC32636

C32636

5/8 556 5/8S 6F TICN
Item #104116422
  • 5/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.75 in Overall Length
  • TiCN Coating
ClevelandC32636
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.75 in Overall Length
  • TiCN Coating
Mill Construction General Purpose Finisher
Length Of Cut - Metric 41.27 mm
Flute Type Spiral
Center Cutting Yes
No. of Flutes 6
Direction of Cut Right Hand
Length of Cut 1.625 in
End Style Square
Material HSS-CO 8% (M42)
Overall Length 3.75 in
Mill Style Finishing
Diameter - Fraction 5/8 in
Shank Size - Metric 15.88 mm
Diameter - Decimal 0.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison