Skip to content Skip to navigation menu
ClevelandC32634

C32634

1/2 556 1/2S 6F TICN
Item #104120295
  • 1/2 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC32634
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
Shank Size - Metric 12.7 mm
Length Of Cut - Metric 31.75 mm
Diameter - Fraction 1/2 in
No. of Flutes 6
Direction of Cut Right Hand
Material HSS-CO 8% (M42)
Length of Cut 1.25 in
Center Cutting Yes
Mill Style Finishing
Mill Construction General Purpose Finisher
Flute Type Spiral
Diameter - Decimal 0.5 in
End Style Square
Overall Length 3.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison