Skip to content Skip to navigation menu
ClevelandC32631

C32631

15/32 556 1/2S 4F TICN
Item #104119915
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC32631
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/32 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
Overall Length 3.25 in
No. of Flutes 4
Direction of Cut Right Hand
Length Of Cut - Metric 31.75 mm
Flute Type Spiral
Shank Size - Metric 12.7 mm
End Style Square
Material HSS-CO 8% (M42)
Diameter - Decimal 0.4688 in
Mill Style Finishing
Diameter - Fraction 15/32 in
Length of Cut 1.25 in
Mill Construction General Purpose Finisher
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison