Skip to content Skip to navigation menu
ClevelandC32578

C32578

13/64 556 3/8S 4F TIN
Item #104116556
  • 13/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.4375 in Overall Length
  • TiN Coating
ClevelandC32578
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.4375 in Overall Length
  • TiN Coating
Material HSS-CO 8% (M42)
Overall Length 2.4375 in
Flute Type Spiral
Length of Cut 0.625 in
Shank Size - Metric 9.52 mm
End Style Square
Direction of Cut Right Hand
Diameter - Decimal 0.2031 in
Mill Style Finishing
Diameter - Fraction 13/64 in
Center Cutting Yes
Mill Construction General Purpose Finisher
Length Of Cut - Metric 15.88 mm
No. of Flutes 4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison