Skip to content Skip to navigation menu
ClevelandC32563

C32563

19/64 556 3/8S 4F
Item #104120287
  • 19/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC32563
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • Bright Coating
Flute Type Spiral
No. of Flutes 4
Mill Construction General Purpose Finisher
Overall Length 2.5 in
Length of Cut 0.75 in
Direction of Cut Right Hand
Length Of Cut - Metric 19.05 mm
End Style Square
Diameter - Decimal 0.2969 in
Mill Style Finishing
Material HSS-CO 8% (M42)
Center Cutting Yes
Diameter - Fraction 19/64 in
Shank Size - Metric 9.52 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison