- 27/64 in Diameter
- HSS-CO 8% (M42) Material
- 2.6875 in Overall Length
- TiCN Coating
| Mill Style | Finishing |
| Direction of Cut | Right Hand |
| Length of Cut | 0.8125 in |
| Diameter - Decimal | 0.4219 in |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 27/64 in |
| Center Cutting | Yes |
| Flute Type | Spiral |
| Material | HSS-CO 8% (M42) |
| No. of Flutes | 2 |
| Length Of Cut - Metric | 20.64 mm |
| Overall Length | 2.6875 in |
| End Style | Square |
| Mill Construction | General Purpose Finisher |
| Weight | 0.0 LB |

