Skip to content Skip to navigation menu
ClevelandC32538

C32538

5/16 555 3/8S CO TICN
Item #104116552
  • 5/16 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • TiCN Coating
ClevelandC32538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • TiCN Coating
Length of Cut 0.5625 in
Center Cutting Yes
End Style Square
Length Of Cut - Metric 14.29 mm
Direction of Cut Right Hand
Flute Type Spiral
Overall Length 2.5 in
No. of Flutes 2
Material HSS-CO 8% (M42)
Diameter - Fraction 5/16 in
Mill Construction General Purpose Finisher
Mill Style Finishing
Shank Size - Metric 9.52 mm
Diameter - Decimal 0.3125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison