Skip to content Skip to navigation menu
ClevelandC32534

C32534

1/4 555 3/8S CO TICN
Item #104116103
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 2.4375 in Overall Length
  • TiCN Coating
ClevelandC32534
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • HSS-CO 8% (M42) Material
  • 2.4375 in Overall Length
  • TiCN Coating
Diameter - Decimal 0.25 in
Mill Construction General Purpose Finisher
Overall Length 2.4375 in
Diameter - Wire E
Diameter - Fraction 1/4 in
Center Cutting Yes
Shank Size - Metric 9.52 mm
Flute Type Spiral
Direction of Cut Right Hand
Mill Style Finishing
No. of Flutes 2
End Style Square
Length of Cut 0.5 in
Length Of Cut - Metric 12.7 mm
Material HSS-CO 8% (M42)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison