
- 1 1/4 in Diameter
- HSS-CO 8% (M42) Material
- 4.5 in Overall Length
- TiN Coating
Mill Construction | General Purpose Finisher |
Diameter - Fraction | 1 1/4 in |
Shank Size - Metric | 31.75 mm |
Length Of Cut - Metric | 41.27 mm |
Center Cutting | Yes |
Mill Style | Finishing |
End Style | Square |
Length of Cut | 1.625 in |
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Flute Type | Spiral |
Overall Length | 4.5 in |
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 1.25 in |
Weight | 0.0 LB |
