Skip to content Skip to navigation menu
ClevelandC32522

C32522

5/8 555 5/8S CO TIN
Item #104120285
  • 5/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.75 in Overall Length
  • TiN Coating
ClevelandC32522
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.75 in Overall Length
  • TiN Coating
Material HSS-CO 8% (M42)
Length of Cut 1.3125 in
Flute Type Spiral
Direction of Cut Right Hand
Shank Size - Metric 15.88 mm
Diameter - Decimal 0.625 in
End Style Square
Length Of Cut - Metric 33.34 mm
Overall Length 3.75 in
No. of Flutes 2
Mill Construction General Purpose Finisher
Mill Style Finishing
Diameter - Fraction 5/8 in
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison