Skip to content Skip to navigation menu
ClevelandC32513

C32513

3/8 555 3/8S CO TIN
Item #104116746
  • 3/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • TiN Coating
ClevelandC32513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • HSS-CO 8% (M42) Material
  • 2.5 in Overall Length
  • TiN Coating
Diameter - Decimal 0.375 in
Center Cutting Yes
Shank Size - Metric 9.52 mm
Mill Style Finishing
No. of Flutes 2
Length Of Cut - Metric 14.29 mm
Diameter - Fraction 3/8 in
Material HSS-CO 8% (M42)
Overall Length 2.5 in
Direction of Cut Right Hand
Length of Cut 0.5625 in
Mill Construction General Purpose Finisher
End Style Square
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison