- 23/64 in Diameter
- HSS-CO 8% (M42) Material
- 2.5 in Overall Length
- TiN Coating
| No. of Flutes | 2 |
| Direction of Cut | Right Hand |
| Overall Length | 2.5 in |
| Diameter - Decimal | 0.3594 in |
| Mill Style | Finishing |
| Diameter - Fraction | 23/64 in |
| Length of Cut | 0.5625 in |
| Mill Construction | General Purpose Finisher |
| Shank Size - Metric | 9.52 mm |
| Length Of Cut - Metric | 14.29 mm |
| Material | HSS-CO 8% (M42) |
| Flute Type | Spiral |
| End Style | Square |
| Center Cutting | Yes |
| Weight | 0.0 LB |

