Skip to content Skip to navigation menu
ClevelandC32262

C32262

1-1/4 578 2 CUT 5F TICN
Item #104120268
  • 1 1/4 in Diameter
  • HSS-E (PM) Material
  • 4.5 in Overall Length
  • TiCN Coating
ClevelandC32262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Diameter
  • HSS-E (PM) Material
  • 4.5 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 50.8 mm
Mill Style Roughing
Center Cutting Yes
Shank Size - Metric 31.75 mm
Overall Length 4.5 in
No. of Flutes 5
Direction of Cut Right Hand
Length of Cut 2 in
Flute Type Spiral
Diameter - Decimal 1.25 in
Material HSS-E (PM)
End Style Square
Mill Roughing Profile Coarse
Diameter - Fraction 1 1/4 in
Mill Construction High Performance Rougher - Coarse
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison