- 3/4 in Diameter
- HSS-E (PM) Material
- 3.875 in Overall Length
- TiN Coating
| Material | HSS-E (PM) |
| Length Of Cut - Metric | 41.27 mm |
| Flute Type | Spiral |
| Length of Cut | 1.625 in |
| Shank Size - Metric | 19.05 mm |
| Diameter - Decimal | 0.75 in |
| Overall Length | 3.875 in |
| End Style | Square |
| Direction of Cut | Right Hand |
| No. of Flutes | 4 |
| Mill Style | Finishing |
| Diameter - Fraction | 3/4 in |
| Center Cutting | Yes |
| Mill Construction | High Performance Finisher |
| Weight | 0.0 LB |

