- 5/32 in Diameter
- HSS-E (PM) Material
- 2.375 in Overall Length
- TiN Coating
| Material | HSS-E (PM) |
| Diameter - Fraction | 5/32 in |
| Center Cutting | Yes |
| End Style | Square |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 12.7 mm |
| Overall Length | 2.375 in |
| Length of Cut | 0.5 in |
| Flute Type | Spiral |
| Mill Construction | High Performance Finisher |
| No. of Flutes | 4 |
| Diameter - Decimal | 0.1562 in |
| Mill Style | Finishing |
| Shank Size - Metric | 9.52 mm |
| Weight | 0.0 LB |

