- 7/8 in Diameter
- HSS-CO 8% (M42) Material
- 3.125 in Overall Length
- TiCN Coating
| Diameter - Fraction | 7/8 in |
| Length of Cut | 0.875 in |
| Mill Construction | Rougher - Fine |
| Length Of Cut - Metric | 22.22 mm |
| Center Cutting | Yes |
| Diameter - Decimal | 0.875 in |
| Direction of Cut | Right Hand |
| Overall Length | 3.125 in |
| Flute Type | Spiral |
| Shank Size - Metric | 22.22 mm |
| Material | HSS-CO 8% (M42) |
| Mill Roughing Profile | Fine |
| End Style | Square |
| No. of Flutes | 5 |
| Mill Style | Roughing |
| Weight | 0.0 LB |

