
- 5/8 in Diameter
- HSS-CO 8% (M42) Material
- 4.625 in Overall Length
- TiCN Coating
Material | HSS-CO 8% (M42) |
Shank Size - Metric | 15.88 mm |
No. of Flutes | 4 |
Length of Cut | 2.5 in |
Diameter - Decimal | 0.625 in |
Mill Roughing Profile | Fine |
End Style | Square |
Diameter - Fraction | 5/8 in |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Mill Style | Roughing |
Flute Type | Spiral |
Overall Length | 4.625 in |
Mill Construction | Rougher - Fine |
Length Of Cut - Metric | 63.5 mm |
Weight | 0.0 LB |
