
- 7/8 in Diameter
- HSS-CO 8% (M42) Material
- 3.75 in Overall Length
- Bright Coating
Length Of Cut - Metric | 38.1 mm |
Flute Type | Spiral |
Direction of Cut | Right Hand |
Length of Cut | 1.5 in |
No. of Flutes | 3 |
Mill Construction | Rougher - Extra Coarse for AL |
Center Cutting | Yes |
Diameter - Fraction | 7/8 in |
End Style | Square |
Diameter - Decimal | 0.875 in |
Mill Roughing Profile | Extra Coarse |
Material | HSS-CO 8% (M42) |
Overall Length | 3.75 in |
Mill Style | Roughing |
Shank Size - Metric | 19.05 mm |
Weight | 0.0 LB |
