- 1/2 in Diameter
- HSS-CO 8% (M42) Material
- 3.25 in Overall Length
- Bright Coating
| Diameter - Fraction | 1/2 in |
| Mill Roughing Profile | Extra Coarse |
| Flute Type | Spiral |
| No. of Flutes | 3 |
| Overall Length | 3.25 in |
| Length of Cut | 1.25 in |
| Mill Style | Roughing |
| Diameter - Decimal | 0.5 in |
| Mill Construction | Rougher - Extra Coarse for AL |
| Length Of Cut - Metric | 31.75 mm |
| Shank Size - Metric | 12.7 mm |
| Material | HSS-CO 8% (M42) |
| End Style | Square |
| Direction of Cut | Right Hand |
| Center Cutting | Yes |
| Weight | 0.0 LB |

