Skip to content Skip to navigation menu
ClevelandC28024

C28024

5/16-18 HSS-E G H3 4F CI1000TC TAP
Item #104108741
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • TiCN Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC28024
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • TiCN Coating
Truncated Threads No
Thread Per Inch 18
Thread Size 5/16 in
Thread Length - Metric 17.46 mm
Tap Type Machine
Shank Square Length 0.375 in
Thread Tolerance 2B
No. of Flutes 4
Shank Size - Metric 8.08 mm
Thread Size & Type 5/16-18 UNC
Shank Square Width 0.238 in
Direction of Cut Right Hand
Thread Size - Decimal 0.3125 in
Thread Limit H3
Overall Length 2.7188 in
Operation Type Blind Hole
Ground Threads Yes
Diameter - Fraction 5/16 in
Thread Length 0.6875 in
Chamfer Type Semi-Bottoming
Blank Construction USCTI Table 302A
Material HSS-E
Thread Size - Metric 7.94 mm
Thread Type UNC
Spiral Point No
Interrupted Thread No
Shank End Feature Square
Thread Creation Thread Cutting
Diameter - Decimal 0.3125 in
Shank Square Length - Metric 9.52 mm
Shank Square Width - Metric 6.05 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison