Skip to content Skip to navigation menu
ClevelandC27656

C27656

5/16-18 HSS-E G H5 4F CI1000 TAP
Item #104105420
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide over Nitride Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC27656
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16-18 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide over Nitride Coating
Thread Length - Metric 17.46 mm
Tap Type Machine
Thread Creation Thread Cutting
Thread Type UNC
Direction of Cut Right Hand
Thread Size 5/16 in
Truncated Threads No
No. of Flutes 4
Shank Square Width - Metric 6.05 mm
Overall Length 2.7188 in
Shank End Feature Square
Thread Tolerance 2B
Spiral Point No
Blank Construction USCTI Table 302A
Thread Limit H5
Thread Length 0.6875 in
Operation Type Blind Hole
Thread Size - Decimal 0.3125 in
Diameter - Fraction 5/16 in
Diameter - Decimal 0.3125 in
Shank Square Length 0.375 in
Thread Size & Type 5/16-18 UNC
Material HSS-E
Shank Size - Metric 8.08 mm
Ground Threads Yes
Interrupted Thread No
Chamfer Type Semi-Bottoming
Shank Square Width 0.238 in
Shank Square Length - Metric 9.52 mm
Thread Size - Metric 7.94 mm
Thread Per Inch 18
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison