- 1 3/8 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| No. of Flutes | 10 |
| Overall Length | 12 in |
| Flute Length | 3.25 in |
| Shank Type | Straight |
| Shank Diameter | 0.9988 in |
| Material | HSS |
| Weight | 0.0 LB |
| No. of Flutes | 10 |
| Overall Length | 12 in |
| Flute Length | 3.25 in |
| Shank Type | Straight |
| Shank Diameter | 0.9988 in |
| Material | HSS |
| Weight | 0.0 LB |