
- 3/4 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
Overall Length | 9.5 in |
Shank Type | Straight |
Material | HSS |
No. of Flutes | 8 |
Flute Length | 2.5 in |
Shank Diameter | 0.6238 in |
Weight | 0.0 LB |

Overall Length | 9.5 in |
Shank Type | Straight |
Material | HSS |
No. of Flutes | 8 |
Flute Length | 2.5 in |
Shank Diameter | 0.6238 in |
Weight | 0.0 LB |