
- 11/16 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
Overall Length | 9 in |
Shank Type | Straight |
Shank Diameter | 0.5613 in |
Flute Length | 2.25 in |
No. of Flutes | 8 |
Material | HSS |
Weight | 0.0 LB |

Overall Length | 9 in |
Shank Type | Straight |
Shank Diameter | 0.5613 in |
Flute Length | 2.25 in |
No. of Flutes | 8 |
Material | HSS |
Weight | 0.0 LB |