
- 0.501 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
Shank Diameter | 0.435 in |
Shank Type | Straight |
Material | HSS |
Flute Length | 2 in |
Overall Length | 8 in |
No. of Flutes | 8 |
Weight | 0.0 LB |

Shank Diameter | 0.435 in |
Shank Type | Straight |
Material | HSS |
Flute Length | 2 in |
Overall Length | 8 in |
No. of Flutes | 8 |
Weight | 0.0 LB |