Skip to content Skip to navigation menu
ClevelandC25369

C25369

#12 4001/630 REAMER STR FLT
Item #104104930
  • #12 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
ClevelandC25369
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #12 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
Shank Diameter 0.18 in
Overall Length 4.5 in
Flute Length 1.125 in
Material HSS
Shank Type Straight
No. of Flutes 6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison