- 0.123 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Flute Length | 0.875 in |
| Shank Type | Straight |
| Overall Length | 3.5 in |
| Shank Diameter | 0.1185 in |
| Material | HSS |
| No. of Flutes | 6 |
| Weight | 0.0 LB |
| Flute Length | 0.875 in |
| Shank Type | Straight |
| Overall Length | 3.5 in |
| Shank Diameter | 0.1185 in |
| Material | HSS |
| No. of Flutes | 6 |
| Weight | 0.0 LB |