Skip to content Skip to navigation menu
ClevelandC25128

C25128

#43 4001/630 REAMER STR FLT
Item #104107725
  • #43 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
ClevelandC25128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #43 Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
Shank Diameter 0.0805 in
Shank Type Straight
Flute Length 0.75 in
Overall Length 3 in
No. of Flutes 4
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison