- #2 Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Shank Type | Straight |
| Overall Length | 3.188 in |
| No. of Flutes | 3 |
| Shank Diameter | 0.2031 in |
| Flute Length | 1.938 in |
| Material | HSS |
| Weight | 0.0 LB |
| Shank Type | Straight |
| Overall Length | 3.188 in |
| No. of Flutes | 3 |
| Shank Diameter | 0.2031 in |
| Flute Length | 1.938 in |
| Material | HSS |
| Weight | 0.0 LB |