Skip to content Skip to navigation menu
ClevelandC24236

C24236

#1 650 TAPER PIN REAMER
Item #104107723
  • #1 Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
ClevelandC24236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #1 Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
Material HSS
Shank Diameter 0.1875 in
Flute Length 1.688 in
Shank Type Straight
No. of Flutes 3
Overall Length 2.938 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison