- #7/0 Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Shank Diameter | 0.0781 in |
| Overall Length | 1.813 in |
| Shank Type | Straight |
| Flute Length | 0.813 in |
| Material | HSS |
| No. of Flutes | 2 |
| Weight | 0.0 LB |
| Shank Diameter | 0.0781 in |
| Overall Length | 1.813 in |
| Shank Type | Straight |
| Flute Length | 0.813 in |
| Material | HSS |
| No. of Flutes | 2 |
| Weight | 0.0 LB |